Motion
35-2 OFFSET ELITE

IWIS
35-2 OFFSET ELITE

Roller Chain Offset Link - 35-2 / 3/8 in Chain & Pitch, Offset Link
Mi Item #10741393
MFR #35-2 OFFSET ELITE
Price$9.77/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
35-2 OFFSET ELITE

Roller Chain Offset Link - 35-2 / 3/8 in Chain & Pitch, Offset Link
Mi Item #10741393
MFR #35-2 OFFSET ELITE

Mfr description
35-2 OFFSET ELITE
  • ELITE roller chains are manufactured according to the high requirements of ISO9001, DIN 8187, and ANSI B29.1
  • Due to the application of the most up to date quality control methods and in house testing facilities, Iwis assures the consistent high quality of the ELITE product program.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.77/pc

Specifications

Dimensions

  • Chain Size & Pitch
    35-2 / 3/8 in
  • Link Plate Height
    9.05 mm
  • Pin Diameter
    3.60 mm
  • Pin Length
    23.40 mm
  • Pitch
    3/8 in
  • Roller Diameter
    5.08 mm
  • Roller Width
    4.68 mm
  • Tensile Strength
    20.80 kN
  • Weight
    0.02 lbs

Details

  • 2D Drawings
  • Chain Construction
    Offset Link
  • Chain Number & Pitch
    35-2 / 3/8 in
  • Link Type
    Offset Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648601073
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    Standard
  • Standards Met
    ISO 606 (DIN 8188)
  • UPC_NO
    847648601073
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)