Motion
35-3 RIV 10FT JWIS CHAIN

IWIS
35-3 RIV 10FT JWIS CHAIN

Roller Chain - Standard Series, 06 A-3 / 3/8 in Pitch, Riveted, 3 Strand, 10 ft Length
MI ITEM #10741404
MFR #35-3 RIV 10FT JWIS CHAIN
Price$62.12/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
35-3 RIV 10FT JWIS CHAIN

Roller Chain - Standard Series, 06 A-3 / 3/8 in Pitch, Riveted, 3 Strand, 10 ft Length
MI ITEM #10741404
MFR #35-3 RIV 10FT JWIS CHAIN

Mfr description
35-3 RIV 10FT JWIS CHAIN
  • JWIS roller chains are characterized by an above average service life due to excellent wear resistance, high consistency, matchless precision and a considerably higher breaking strength and fatigue strength than required by DIN/ISO standards.
  • All JWIS brand chains are pre-loaded (prestretched) and are provided with a highly efficient initital lubrication.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.12/ft

Specifications

Dimensions

  • Chain Size & Pitch
    06 A-3 / 3/8 in
  • Link Plate Height
    9.04 mm
  • Overall Length
    10 ft
  • Pin Diameter
    3.60 mm
  • Pitch
    3/8 in
  • Roller Diameter
    5.08 mm
  • Roller Width
    4.78 mm
  • Tensile Strength
    32.95 kN
  • Weight
    6.66 lbs
  • Weight per Foot
    0.63 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    06 A-3 / 3/8 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648215652
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ISO 606
  • UPC_NO
    847648215652

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)