Motion
35-3 SCCL ELITE CONN LINK

IWIS
35-3 SCCL ELITE CONN LINK

Roller Chain Connecting Link - 35-3 / 3/8 in Chain & Pitch, Spring Clip
MI ITEM #10741405
MFR #35-3 SCCL ELITE CONN LINK
List Price$5.35/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
35-3 SCCL ELITE CONN LINK

Roller Chain Connecting Link - 35-3 / 3/8 in Chain & Pitch, Spring Clip
MI ITEM #10741405
MFR #35-3 SCCL ELITE CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.35/pc for your price

Overview

Mfr description
35-3 SCCL ELITE CONN LINK
  • ELITE roller chains are manufactured according to the high requirements of ISO9001, DIN 8187, and ANSI B29.1
  • Due to the application of the most up to date quality control methods and in house testing facilities, Iwis assures the consistent high quality of the ELITE product program.

Specifications

  • Chain Size & Pitch
    35-3 / 3/8 in
  • Link Type
    Connecting Link
  • Number Of Strands Across
    3
  • Chain Construction
    Spring Clip
  • Roller Diameter
    5.08 mm
  • Link Plate Height
    9.05 mm
  • Pin Diameter
    3.60 mm
  • Pin Length
    33.50 mm
  • Series
    Standard
  • Standards Met
    ISO 606 (DIN 8188)
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648607075
  • UPC_NO
    847648607075
  • Weight
    0.02 lbs
  • Chain Number & Pitch
    35-3 / 3/8 in
  • 2D Drawings
  • Tensile Strength
    30.00 kN
  • Pitch
    3/8 in
  • Roller Width
    4.68 mm
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text