Motion
35NP SCCL ELITE CONN LINK

IWIS
35NP SCCL ELITE CONN LINK

Roller Chain Connecting Link - 35-1 NP / 3/8 in Chain & Pitch, Spring Clip, Nickel Plated Material
MI ITEM #10741409
MFR #35NP SCCL ELITE CONN LINK
List Price$2.96/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
35NP SCCL ELITE CONN LINK

Roller Chain Connecting Link - 35-1 NP / 3/8 in Chain & Pitch, Spring Clip, Nickel Plated Material
MI ITEM #10741409
MFR #35NP SCCL ELITE CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.96/pc for your price

Overview

Mfr description
35NP SCCL ELITE CONN LINK
  • Elite Nickel Plated chains are built to the same tight tolerances and premium materials as our standard ANSI and BS chains, with the added benefit of an electroless nickel plating to provide corrosion resistance

Specifications

  • Chain Size & Pitch
    35-1 NP / 3/8 in
  • Link Type
    Connecting Link
  • Material
    Nickel Plated
  • Number Of Strands Across
    1
  • Chain Construction
    Spring Clip
  • Roller Diameter
    5.08 mm
  • Link Plate Height
    9.00 mm
  • Link Plate Thickness
    1.30 mm
  • Pin Diameter
    3.58 mm
  • Pin Length
    13.17 mm
  • Series
    Nickel Plated
  • Standards Met
    ISO 606
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648018147
  • UPC_NO
    847648018147
  • Weight
    0.01 lbs
  • Chain Number & Pitch
    35-1 NP / 3/8 in
  • 2D Drawings
  • Pitch
    3/8 in
  • Roller Width
    4.77 mm
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text