Motion
40 HSP 10FT ELITE

IWIS
40 HSP 10FT ELITE

Roller Chain - Heavy Series, 40-1 H.SP / 1/2 in, Connecting Link, 1 Strand, Steel Material, 10 ft Length
Mi Item #10741413
MFR #40 HSP 10FT ELITE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
40 HSP 10FT ELITE

Roller Chain - Heavy Series, 40-1 H.SP / 1/2 in, Connecting Link, 1 Strand, Steel Material, 10 ft Length
Mi Item #10741413
MFR #40 HSP 10FT ELITE

Mfr description
40 HSP 10FT ELITE CHAIN
  • Based on years of development, testing, and proven performance, the HSP chain combines a proven chain design with optimum material and metallurgical specifications to provide performance and value unparalled in the marketplace resulting in an increased average tensile strength of 40-60% over standard chains
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    40-1 H.SP / 1/2 in
  • Inside Width
    0.3090 in, 7.84 mm
  • Link Plate Height
    12.00 mm
  • Link Plate Thickness
    2.03 mm
  • Overall Length
    10 ft
  • Pin Diameter
    3.96 mm
  • Pin Length
    18.80 mm
  • Pitch
    1/2 in
  • Roller Diameter
    7.95 mm
  • Roller Width
    7.85 mm
  • Tensile Strength
    19.10 kN
  • Weight
    4.60 lbs
  • Weight per Foot
    0.55 lbs

Details

  • 2D Drawings
  • Application
    Heavy Duty
  • Chain Construction
    Connecting Link
  • Chain Number
    40HSP
  • Chain Number & Pitch
    40-1 H.SP / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648296552
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Fatigue Resistant
  • Series
    Heavy
  • Standards Met
    ISO 606 (DIN 8188)
  • UPC_NO
    847648296552
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)