Motion
40 L85AML 10FT JWIS CHAIN

IWIS
40 L85AML 10FT JWIS CHAIN

Roller Chain - Nickel Plated Series, 40 L85 / 1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #10741417
MFR #40 L85AML 10FT JWIS CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
40 L85AML 10FT JWIS CHAIN

Roller Chain - Nickel Plated Series, 40 L85 / 1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #10741417
MFR #40 L85AML 10FT JWIS CHAIN

Mfr description
40 L85AML 10FT JWIS CHAIN
  • The Megalife I series products are suitable for normal chain applications without relubrication at speeds of up to 3 m/s.
  • Under certain conditions, the chains are entirely maintenance-free, can be easily dismantled and can be used in corrosive environments.
  • Using the same range of attachments as iwis' standard conveyor chains, the Megalife chains are fully compatible with the standard products.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    40 L85 / 1/2 in
  • Link Plate Height
    12.00 mm
  • Overall Length
    10 ft
  • Pin Diameter
    3.96 mm
  • Pitch
    1/2 in
  • Roller Diameter
    7.95 mm
  • Roller Width
    5/16 in
  • Tensile Strength
    17.50 kN
  • Weight
    4.20 lbs
  • Weight per Foot
    0.40 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    40 L85 / 1/2 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648651788
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Nickel Plated
  • Standards Met
    ISO 606
  • UPC_NO
    847648651788
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)