Motion
40 L85AML SCCL JWIS CONN LINK

IWIS
40 L85AML SCCL JWIS CONN LINK

Roller Chain Connecting Link - 40 L85 / 1/2 in Chain & Pitch, Spring Clip
Mi Item #10741418
MFR #40 L85AML SCCL JWIS CONN LINK
Price$9.85/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
40 L85AML SCCL JWIS CONN LINK

Roller Chain Connecting Link - 40 L85 / 1/2 in Chain & Pitch, Spring Clip
Mi Item #10741418
MFR #40 L85AML SCCL JWIS CONN LINK

Mfr description
40 L85AML SCCL JWIS CONN LINK
  • The Megalife I series products are suitable for normal chain applications without relubrication at speeds of up to 3 m/s.
  • Under certain conditions, the chains are entirely maintenance-free, can be easily dismantled and can be used in corrosive environments.
  • Using the same range of attachments as iwis' standard conveyor chains, the Megalife chains are fully compatible with the standard products.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.85/pc

Specifications

Dimensions

  • Chain Size & Pitch
    40 L85 / 1/2 in
  • Link Plate Height
    12.00 mm
  • Pin Diameter
    3.96 mm
  • Pitch
    1/2 in
  • Tensile Strength
    17.50 kN
  • Weight
    0.19 lbs

Details

  • 2D Drawings
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    40 L85 / 1/2 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648653041
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Nickel Plated
  • Standards Met
    ISO 606
  • UPC_NO
    847648653041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)