Motion
40 OFFSET LINK JWIS

IWIS
40 OFFSET LINK JWIS

Roller Chain Offset Link - 40 / 1/2 in Chain & Pitch, Offset Link
MI ITEM #10741420
MFR #40 OFFSET LINK JWIS
Price$8.06/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
40 OFFSET LINK JWIS

Roller Chain Offset Link - 40 / 1/2 in Chain & Pitch, Offset Link
MI ITEM #10741420
MFR #40 OFFSET LINK JWIS

Mfr description
40 OFFSET LINK JWIS
  • The Megalife I series products are suitable for normal chain applications without relubrication at speeds of up to 3 m/s.
  • Under certain conditions, the chains are entirely maintenance-free, can be easily dismantled and can be used in corrosive environments.
  • Using the same range of attachments as iwis' standard conveyor chains, the Megalife chains are fully compatible with the standard products.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.06/pc

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Link Plate Height
    12.00 mm
  • Pin Diameter
    3.96 mm
  • Pitch
    1/2 in
  • Roller Diameter
    7.95 mm
  • Roller Width
    5/16 in
  • Tensile Strength
    17.50 kN
  • Weight
    0.02 lbs

Details

  • 2D Drawings
  • Chain Construction
    Offset Link
  • Chain Number & Pitch
    40 / 1/2 in
  • Link Type
    Offset Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648216628
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Nickel Plated
  • Standards Met
    ISO 606
  • UPC_NO
    847648216628

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)