Motion
40 RIV 100FT JWIS CHAIN

IWIS
40 RIV 100FT JWIS CHAIN

Roller Chain - Standard Series, 08 A-1 / 1/2 in Pitch, Riveted, 1 Strand, 100 ft Length
Mi Item #10741422
MFR #40 RIV 100FT JWIS CHAIN
Price$16.14/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
40 RIV 100FT JWIS CHAIN

Roller Chain - Standard Series, 08 A-1 / 1/2 in Pitch, Riveted, 1 Strand, 100 ft Length
Mi Item #10741422
MFR #40 RIV 100FT JWIS CHAIN

Mfr description
40 RIV 100FT JWIS CHAIN
  • JWIS roller chains are characterized by an above average service life due to excellent wear resistance, high consistency, matchless precision and a considerably higher breaking strength and fatigue strength than required by DIN/ISO standards.
  • All JWIS brand chains are pre-loaded (prestretched) and are provided with a highly efficient initital lubrication.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.14/ft

Specifications

Dimensions

  • Chain Size & Pitch
    08 A-1 / 1/2 in
  • Link Plate Height
    12.06 mm
  • Overall Length
    100 ft
  • Pin Diameter
    3.98 mm
  • Pitch
    1/2 in
  • Roller Diameter
    7.95 mm
  • Roller Width
    7.92 mm
  • Tensile Strength
    18.00 kN
  • Weight
    41.68 lbs
  • Weight per Foot
    0.40 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    08 A-1 / 1/2 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648215188
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ISO 606
  • UPC_NO
    847648215188
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)