Motion
40-2 OFFSET LINK JWIS

IWIS
40-2 OFFSET LINK JWIS

Roller Chain Offset Link - 08 A-2 / 1/2 in Chain & Pitch, Offset Link
Mi Item #10741427
MFR #40-2 OFFSET LINK JWIS
Price$16.14/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
40-2 OFFSET LINK JWIS

Roller Chain Offset Link - 08 A-2 / 1/2 in Chain & Pitch, Offset Link
Mi Item #10741427
MFR #40-2 OFFSET LINK JWIS

Mfr description
40-2 OFFSET LINK JWIS
  • JWIS roller chains are characterized by an above average service life due to excellent wear resistance, high consistency, matchless precision and a considerably higher breaking strength and fatigue strength than required by DIN/ISO standards.
  • All JWIS brand chains are pre-loaded (prestretched) and are provided with a highly efficient initital lubrication.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.14/pc

Specifications

Dimensions

  • Chain Size & Pitch
    08 A-2 / 1/2 in
  • Link Plate Height
    12.06 mm
  • Pin Diameter
    3.98 mm
  • Pitch
    1/2 in
  • Roller Diameter
    7.95 mm
  • Roller Width
    7.92 mm
  • Tensile Strength
    36.00 kN
  • Weight
    0.04 lbs
  • Weight per Foot
    0.82 lbs

Details

  • 2D Drawings
  • Chain Construction
    Offset Link
  • Chain Number & Pitch
    08 A-2 / 1/2 in
  • Link Type
    Offset Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648216635
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    Standard
  • Standards Met
    ISO 606
  • UPC_NO
    847648216635
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)