Motion
40-2SS RIV 10FT ELITE CHAIN

IWIS
40-2SS RIV 10FT ELITE CHAIN

Roller Chain - Stainless Steel Series, 40-2 SS / 1/2 in Pitch, Riveted, 2 Strand, Stainless Steel Material, 10 ft Length
Mi Item #10741440
MFR #40-2SS RIV 10FT ELITE CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
40-2SS RIV 10FT ELITE CHAIN

Roller Chain - Stainless Steel Series, 40-2 SS / 1/2 in Pitch, Riveted, 2 Strand, Stainless Steel Material, 10 ft Length
Mi Item #10741440
MFR #40-2SS RIV 10FT ELITE CHAIN

Mfr description
40-2SS RIV 10FT ELITE CHAIN
  • Elite stainless steel chains are made up of 100% stainless steel components manufactured to the tightest tolerances in the industry to give the maximum wear possible for a stainless steel chain, while also getting the benefits of corrosion resistance provided by all stainless components.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    40-2 SS / 1/2 in
  • Link Plate Height
    12.07 mm
  • Link Plate Thickness
    1.50 mm
  • Overall Length
    10 ft
  • Pin Diameter
    3.98 mm
  • Pin Length
    32.30 mm
  • Pitch
    1/2 in
  • Roller Diameter
    7.92 mm
  • Roller Width
    7.85 mm
  • Weight
    8.25 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    40-2 SS / 1/2 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648059751
  • Material
    Stainless Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Stainless Steel
  • Standards Met
    ISO 606
  • UPC_NO
    847648059751
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)