Motion
40-3 RIV 10FT JWIS CHAIN

IWIS
40-3 RIV 10FT JWIS CHAIN

Roller Chain - Standard Series, 08 A-3 / 1/2 in Pitch, Riveted, 3 Strand, 10 ft Length
MI ITEM #10741446
MFR #40-3 RIV 10FT JWIS CHAIN
List Price$75.55/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
40-3 RIV 10FT JWIS CHAIN

Roller Chain - Standard Series, 08 A-3 / 1/2 in Pitch, Riveted, 3 Strand, 10 ft Length
MI ITEM #10741446
MFR #40-3 RIV 10FT JWIS CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.55/ft for your price

Overview

Mfr description
40-3 RIV 10FT JWIS CHAIN
  • JWIS roller chains are characterized by an above average service life due to excellent wear resistance, high consistency, matchless precision and a considerably higher breaking strength and fatigue strength than required by DIN/ISO standards.
  • All JWIS brand chains are pre-loaded (prestretched) and are provided with a highly efficient initital lubrication.

Specifications

  • Series
    Standard
  • Chain Size & Pitch
    08 A-3 / 1/2 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    3
  • Overall Length
    10 ft
  • Link Plate Height
    12.06 mm
  • Pin Diameter
    3.98 mm
  • Roller Diameter
    7.95 mm
  • Standards Met
    ISO 606
  • Tensile Strength
    50.00 kN
  • Chain Number & Pitch
    08 A-3 / 1/2 in
  • Roller Width
    7.92 mm
  • Manufacturer Catalog
  • Weight
    12.39 lbs
  • Manufacturer Upc Number
    847648215683
  • UPC_NO
    847648215683
  • Weight per Foot
    1.22 lbs
  • 2D Drawings
  • Pitch
    1/2 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text