Motion
40AS RIV 100FT JWIS CHAIN

IWIS
40AS RIV 100FT JWIS CHAIN

Roller Chain - Stainless Steel Series, 40AS / 1/2 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 100 ft Length
MI ITEM #10741450
MFR #40AS RIV 100FT JWIS CHAIN
List Price$112.57/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
40AS RIV 100FT JWIS CHAIN

Roller Chain - Stainless Steel Series, 40AS / 1/2 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 100 ft Length
MI ITEM #10741450
MFR #40AS RIV 100FT JWIS CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$112.57/ft for your price

Overview

Mfr description
40AS RIV 100FT JWIS CHAIN
  • “AS” series stainless steel JWIS chains utilize 300 series (AU) sideplates with 600 series (17-4PH) round parts to provide a combination of exceptional corrosion resistance with significantly prolonged wear life over normal stainless steel chains.

Specifications

  • Series
    Stainless Steel
  • Chain Size & Pitch
    40AS / 1/2 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Stainless Steel
  • Overall Length
    100 ft
  • Link Plate Height
    12.07 mm
  • Link Plate Thickness
    1.50 mm
  • Pin Diameter
    3.98 mm
  • Roller Diameter
    7.92 mm
  • Chain Number & Pitch
    40AS / 1/2 in
  • Roller Width
    7.85 mm
  • Manufacturer Catalog
  • Weight
    41.68 lbs
  • Manufacturer Upc Number
    847648215577
  • UPC_NO
    847648215577
  • 2D Drawings
  • Pitch
    1/2 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text