Motion
40AS SCCL JWIS CONN LINK

IWIS
40AS SCCL JWIS CONN LINK

Roller Chain Connecting Link - 40AS / 1/2 in Chain & Pitch, Spring Clip, Stainless Steel Material
MI ITEM #10741452
MFR #40AS SCCL JWIS CONN LINK
Price$17.63/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
40AS SCCL JWIS CONN LINK

Roller Chain Connecting Link - 40AS / 1/2 in Chain & Pitch, Spring Clip, Stainless Steel Material
MI ITEM #10741452
MFR #40AS SCCL JWIS CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.63/pc

Specifications

Dimensions

  • Chain Size & Pitch
    40AS / 1/2 in
  • Link Plate Height
    12.07 mm
  • Link Plate Thickness
    1.50 mm
  • Pin Diameter
    3.98 mm
  • Pitch
    1/2 in
  • Roller Diameter
    7.92 mm
  • Roller Width
    7.85 mm
  • Weight
    0.02 lbs

Details

  • 2D Drawings
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    40AS / 1/2 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648216536
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Stainless Steel
  • UPC_NO
    847648216536

Overview

Mfr description
40AS SCCL JWIS CONN LINK
  • “AS” series stainless steel JWIS chains utilize 300 series (AU) sideplates with 600 series (17-4PH) round parts to provide a combination of exceptional corrosion resistance with significantly prolonged wear life over normal stainless steel chains.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text