Motion
40B-2 RIV 10FT ELITE CHAIN

IWIS
40B-2 RIV 10FT ELITE CHAIN

Roller Chain - British Standard Series, 40B-2 / 2-1/2 in Pitch, Riveted, 2 Strand, 10 ft Length
MI ITEM #10741456
MFR #40B-2 RIV 10FT ELITE CHAIN
List Price$480.51/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
40B-2 RIV 10FT ELITE CHAIN

Roller Chain - British Standard Series, 40B-2 / 2-1/2 in Pitch, Riveted, 2 Strand, 10 ft Length
MI ITEM #10741456
MFR #40B-2 RIV 10FT ELITE CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$480.51/ft for your price

Overview

Mfr description
40B-2 RIV 10FT ELITE CHAIN
  • ELITE roller chains are manufactured according to the high requirements of ISO9001, DIN 8187, and ANSI B29.1
  • Due to the application of the most up to date quality control methods and in house testing facilities, Iwis assures the consistent high quality of the ELITE product program.

Specifications

  • Series
    British Standard
  • Chain Size & Pitch
    40B-2 / 2-1/2 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    2
  • Overall Length
    10 ft
  • Link Plate Height
    52.96 mm
  • Pin Diameter
    22.89 mm
  • Pin Length
    154.90 mm
  • Roller Diameter
    39.37 mm
  • Standards Met
    ISO 606, DIN 8187
  • Tensile Strength
    680.20 kN
  • Chain Number & Pitch
    40B-2 / 2-1/2 in
  • Roller Width
    38.10 mm
  • Manufacturer Catalog
  • Weight
    214.72 lbs
  • Manufacturer Upc Number
    847648027699
  • UPC_NO
    847648027699
  • Weight per Foot
    21.50 lbs
  • 2D Drawings
  • Pitch
    2-1/2 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought