Motion
40NP SCCL ELITE CONN LINK

IWIS
40NP SCCL ELITE CONN LINK

Roller Chain Connecting Link - 40-1 NP / 1/2 in Chain & Pitch, Spring Clip, Nickel Plated Material
Mi Item #10741461
MFR #40NP SCCL ELITE CONN LINK
Price$2.96/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
40NP SCCL ELITE CONN LINK

Roller Chain Connecting Link - 40-1 NP / 1/2 in Chain & Pitch, Spring Clip, Nickel Plated Material
Mi Item #10741461
MFR #40NP SCCL ELITE CONN LINK

Mfr description
40NP SCCL ELITE CONN LINK
  • Elite Nickel Plated chains are built to the same tight tolerances and premium materials as our standard ANSI and BS chains, with the added benefit of an electroless nickel plating to provide corrosion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.96/pc

Specifications

Dimensions

  • Chain Size & Pitch
    40-1 NP / 1/2 in
  • Link Plate Height
    12.07 mm
  • Link Plate Thickness
    1.50 mm
  • Pin Diameter
    3.98 mm
  • Pin Length
    17.80 mm
  • Pitch
    1/2 in
  • Roller Diameter
    7.92 mm
  • Roller Width
    7.85 mm
  • Weight
    0.02 lbs
  • Weight per Foot
    0.42 lbs

Details

  • 2D Drawings
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    40-1 NP / 1/2 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648018154
  • Material
    Nickel Plated
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Nickel Plated
  • Standards Met
    ISO 606
  • UPC_NO
    847648018154
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)