Motion
40SS SCCL ELITE 40SS SCCL ELITE

IWIS
40SS SCCL ELITE 40SS SCCL ELITE

Roller Chain Connecting Link - 40-1 SS / 1/2 in Chain & Pitch, Spring Clip, Stainless Steel Material
Mi Item #10741466
MFR #40SS SCCL ELITE 40SS SCCL ELITE
Price$11.24/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
40SS SCCL ELITE 40SS SCCL ELITE

Roller Chain Connecting Link - 40-1 SS / 1/2 in Chain & Pitch, Spring Clip, Stainless Steel Material
Mi Item #10741466
MFR #40SS SCCL ELITE 40SS SCCL ELITE

Mfr description
40SS SCCL ELITE 40SS SCCL ELITE
  • Elite stainless steel chains are made up of 100% stainless steel components manufactured to the tightest tolerances in the industry to give the maximum wear possible for a stainless steel chain, while also getting the benefits of corrosion resistance provided by all stainless components.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.24/pc

Specifications

Dimensions

  • Chain Size & Pitch
    40-1 SS / 1/2 in
  • Link Plate Height
    12.07 mm
  • Link Plate Thickness
    1.50 mm
  • Pin Diameter
    3.98 mm
  • Pin Length
    17.80 mm
  • Pitch
    1/2 in
  • Roller Diameter
    7.92 mm
  • Roller Width
    7.85 mm
  • Weight
    0.02 lbs
  • Weight per Foot
    0.42 lbs

Details

  • 2D Drawings
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    40-1 SS / 1/2 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648018109
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Stainless Steel
  • Standards Met
    ISO 606
  • UPC_NO
    847648018109
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)