Motion
41 RIV 100FT ELITE CHAIN

IWIS
41 RIV 100FT ELITE CHAIN

Roller Chain - Standard Series, 41-1 / 1/2 in Pitch, Riveted, 1 Strand
MI ITEM #10741471
MFR #41 RIV 100FT ELITE CHAIN
Your Price$8.14/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
41 RIV 100FT ELITE CHAIN

Roller Chain - Standard Series, 41-1 / 1/2 in Pitch, Riveted, 1 Strand
MI ITEM #10741471
MFR #41 RIV 100FT ELITE CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.14/ft(List $9.37)

Overview

Mfr description
41 RIV 100FT ELITE CHAIN
  • ELITE roller chains are manufactured according to the high requirements of ISO9001, DIN 8187, and ANSI B29.1
  • Due to the application of the most up to date quality control methods and in house testing facilities, Iwis assures the consistent high quality of the ELITE product program.

Specifications

  • Series
    Standard
  • Chain Size & Pitch
    41-1 / 1/2 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Link Plate Height
    9.91 mm
  • Link Plate Thickness
    1.30 mm
  • Pin Diameter
    3.58 mm
  • Pin Length
    13.75 mm
  • Roller Diameter
    7.77 mm
  • Standards Met
    ISO 606 (DIN 8188)
  • Tensile Strength
    12.60 kN
  • Chain Number & Pitch
    41-1 / 1/2 in
  • Roller Width
    6.25 mm
  • Manufacturer Catalog
  • Weight
    27.35 lbs
  • Manufacturer Upc Number
    847648059775
  • UPC_NO
    847648059775
  • Weight per Foot
    0.28 lbs
  • Pitch
    1/2 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text