Motion
48B-1 RIV 10FT ELITE CHAIN

IWIS
48B-1 RIV 10FT ELITE CHAIN

Roller Chain - British Standard Series, 48B-1 / 3 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #10741480
MFR #48B-1 RIV 10FT ELITE CHAIN
Price$404.25/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
48B-1 RIV 10FT ELITE CHAIN

Roller Chain - British Standard Series, 48B-1 / 3 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #10741480
MFR #48B-1 RIV 10FT ELITE CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$404.25/ft

Specifications

Dimensions

  • Chain Size & Pitch
    48B-1 / 3 in
  • Link Plate Height
    63.88 mm
  • Overall Length
    10 ft
  • Pin Diameter
    29.24 mm
  • Pin Length
    99.10 mm
  • Pitch
    3 in
  • Roller Diameter
    48.26 mm
  • Roller Width
    45.72 mm
  • Tensile Strength
    599.20 kN
  • Weight
    167.75 lbs
  • Weight per Foot
    16.80 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    48B-1 / 3 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648610082
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ISO 606, DIN 8187
  • UPC_NO
    847648610082

Overview

Mfr description
48B-1 RIV 10FT ELITE CHAIN
  • ELITE roller chains are manufactured according to the high requirements of ISO9001, DIN 8187, and ANSI B29.1
  • Due to the application of the most up to date quality control methods and in house testing facilities, Iwis assures the consistent high quality of the ELITE product program.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought