Motion
50 HSP 10FT ELITE CHAIN

IWIS
50 HSP 10FT ELITE CHAIN

Roller Chain - Heavy Series, 50-1 H.SP / 5/8 in Pitch, Connecting Link, 1 Strand, 10 ft Length
MI ITEM #10741483
MFR #50 HSP 10FT ELITE CHAIN
List Price$23.58/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
50 HSP 10FT ELITE CHAIN

Roller Chain - Heavy Series, 50-1 H.SP / 5/8 in Pitch, Connecting Link, 1 Strand, 10 ft Length
MI ITEM #10741483
MFR #50 HSP 10FT ELITE CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.58/ft for your price

Overview

Mfr description
50 HSP 10FT ELITE CHAIN
  • Based on years of development, testing, and proven performance, the HSP chain combines a proven chain design with optimum material and metallurgical specifications to provide performance and value unparalled in the marketplace resulting in an increased average tensile strength of 40-60% over standard chains

Specifications

  • Series
    Heavy
  • Chain Size & Pitch
    50-1 H.SP / 5/8 in
  • Chain Construction
    Connecting Link
  • Number Of Strands Across
    1
  • Overall Length
    10 ft
  • Link Plate Height
    15.09 mm
  • Link Plate Thickness
    2.40 mm
  • Pin Diameter
    5.09 mm
  • Pin Length
    22.60 mm
  • Roller Diameter
    10.16 mm
  • Standards Met
    ISO 606 (DIN 8188)
  • Chain Number & Pitch
    50-1 H.SP / 5/8 in
  • Roller Width
    9.40 mm
  • Manufacturer Catalog
  • Weight
    6.80 lbs
  • Manufacturer Upc Number
    847648296583
  • UPC_NO
    847648296583
  • Weight per Foot
    0.83 lbs
  • 2D Drawings
  • Pitch
    5/8 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text