Motion
50 RIV 50FT ELITE CHAIN

IWIS
50 RIV 50FT ELITE CHAIN

Roller Chain - Standard Series, 50-1 / 5/8 in Pitch, Riveted, 1 Strand, 50 ft Length
Mi Item #10741492
MFR #50 RIV 50FT ELITE CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
50 RIV 50FT ELITE CHAIN

Roller Chain - Standard Series, 50-1 / 5/8 in Pitch, Riveted, 1 Strand, 50 ft Length
Mi Item #10741492
MFR #50 RIV 50FT ELITE CHAIN

Mfr description
50 RIV 50FT ELITE CHAIN
  • ELITE roller chains are manufactured according to the high requirements of ISO9001, DIN 8187, and ANSI B29.1
  • Due to the application of the most up to date quality control methods and in house testing facilities, Iwis assures the consistent high quality of the ELITE product program.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    50-1 / 5/8 in
  • Link Plate Height
    15.09 mm
  • Link Plate Thickness
    2.00 mm
  • Overall Length
    50 ft
  • Pin Diameter
    5.09 mm
  • Pin Length
    21.80 mm
  • Pitch
    5/8 in
  • Roller Diameter
    10.16 mm
  • Roller Width
    9.40 mm
  • Tensile Strength
    28.00 kN
  • Weight
    35.39 lbs
  • Weight per Foot
    0.69 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    50-1 / 5/8 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648014859
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ISO 606 (DIN 8188)
  • UPC_NO
    847648014859
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)