Motion
50/10B-1 M106ML 10FT JWIS CHAIN

IWIS
50/10B-1 M106ML 10FT JWIS CHAIN

Roller Chain - Nickel Plated Series, 50/10B-1 / 5/8 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #10741494
MFR #50/10B-1 M106ML 10FT JWIS CHAIN
Price$80.49/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
50/10B-1 M106ML 10FT JWIS CHAIN

Roller Chain - Nickel Plated Series, 50/10B-1 / 5/8 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #10741494
MFR #50/10B-1 M106ML 10FT JWIS CHAIN

Mfr description
50/10B-1 M106ML 10FT JWIS CHAIN
  • The Megalife I series products are suitable for normal chain applications without relubrication at speeds of up to 3 m/s.
  • Under certain conditions, the chains are entirely maintenance-free, can be easily dismantled and can be used in corrosive environments.
  • Using the same range of attachments as iwis' standard conveyor chains, the Megalife chains are fully compatible with the standard products.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.49/ft

Specifications

Dimensions

  • Chain Size & Pitch
    50/10B-1 / 5/8 in
  • Link Plate Height
    14.40 mm
  • Overall Length
    10 ft
  • Pin Diameter
    5.08 mm
  • Pitch
    5/8 in
  • Roller Diameter
    10.16 mm
  • Roller Width
    9.65 mm
  • Tensile Strength
    25.00 kN
  • Weight
    7.00 lbs
  • Weight per Foot
    0.64 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    50/10B-1 / 5/8 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648650781
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Nickel Plated
  • Standards Met
    ISO 606
  • UPC_NO
    847648650781

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)