Motion
50AS RIV 100FT JWIS CHAIN

IWIS
50AS RIV 100FT JWIS CHAIN

Roller Chain - Stainless Steel Series, 50AS / 5/8 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 100 ft Length
MI ITEM #10741515
MFR #50AS RIV 100FT JWIS CHAIN
List Price$148.40/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
50AS RIV 100FT JWIS CHAIN

Roller Chain - Stainless Steel Series, 50AS / 5/8 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 100 ft Length
MI ITEM #10741515
MFR #50AS RIV 100FT JWIS CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$148.40/ft for your price

Overview

Mfr description
50AS RIV 100FT JWIS CHAIN
  • “AS” series stainless steel JWIS chains utilize 300 series (AU) sideplates with 600 series (17-4PH) round parts to provide a combination of exceptional corrosion resistance with significantly prolonged wear life over normal stainless steel chains.

Specifications

  • Series
    Stainless Steel
  • Chain Size & Pitch
    50AS / 5/8 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Stainless Steel
  • Overall Length
    100 ft
  • Link Plate Height
    15.09 mm
  • Link Plate Thickness
    2.00 mm
  • Pin Diameter
    5.09 mm
  • Roller Diameter
    10.16 mm
  • Chain Number & Pitch
    50AS / 5/8 in
  • Roller Width
    9.40 mm
  • Manufacturer Catalog
  • Weight
    70.77 lbs
  • Manufacturer Upc Number
    847648215584
  • UPC_NO
    847648215584
  • 2D Drawings
  • Pitch
    5/8 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought