Motion
50AS SCCL JWIS CONN LINK

IWIS
50AS SCCL JWIS CONN LINK

Roller Chain Connecting Link - 50AS / 5/8 in Chain & Pitch, Spring Clip, Stainless Steel Material
MI ITEM #10741517
MFR #50AS SCCL JWIS CONN LINK
Price$18.45/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
50AS SCCL JWIS CONN LINK

Roller Chain Connecting Link - 50AS / 5/8 in Chain & Pitch, Spring Clip, Stainless Steel Material
MI ITEM #10741517
MFR #50AS SCCL JWIS CONN LINK

Mfr description
50AS SCCL JWIS CONN LINK
  • “AS” series stainless steel JWIS chains utilize 300 series (AU) sideplates with 600 series (17-4PH) round parts to provide a combination of exceptional corrosion resistance with significantly prolonged wear life over normal stainless steel chains.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.45/pc

Specifications

Dimensions

  • Chain Size & Pitch
    50AS / 5/8 in
  • Link Plate Height
    15.09 mm
  • Link Plate Thickness
    2.00 mm
  • Pin Diameter
    5.09 mm
  • Pitch
    5/8 in
  • Roller Diameter
    10.16 mm
  • Roller Width
    9.40 mm
  • Weight
    0.03 lbs

Details

  • 2D Drawings
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    50AS / 5/8 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648216543
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Stainless Steel
  • UPC_NO
    847648216543

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)