Motion
50NP RIV 10FT ELITE CHAIN

IWIS
50NP RIV 10FT ELITE CHAIN

Roller Chain - Nickel Plated Series, 50-1 NP / 5/8 in Pitch, Riveted, 1 Strand, Nickel Plated Material, 10 ft Length
MI ITEM #10741522
MFR #50NP RIV 10FT ELITE CHAIN
Your Price$15.09/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
50NP RIV 10FT ELITE CHAIN

Roller Chain - Nickel Plated Series, 50-1 NP / 5/8 in Pitch, Riveted, 1 Strand, Nickel Plated Material, 10 ft Length
MI ITEM #10741522
MFR #50NP RIV 10FT ELITE CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.09/ft(List $17.35)

Overview

Mfr description
50NP RIV 10FT ELITE CHAIN
  • Elite Nickel Plated chains are built to the same tight tolerances and premium materials as our standard ANSI and BS chains, with the added benefit of an electroless nickel plating to provide corrosion resistance

Specifications

  • Series
    Nickel Plated
  • Chain Size & Pitch
    50-1 NP / 5/8 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Nickel Plated
  • Overall Length
    10 ft
  • Link Plate Height
    15.09 mm
  • Link Plate Thickness
    2.00 mm
  • Pin Diameter
    5.09 mm
  • Pin Length
    21.80 mm
  • Roller Diameter
    10.16 mm
  • Standards Met
    ISO 606
  • Chain Number & Pitch
    50-1 NP / 5/8 in
  • Roller Width
    9.40 mm
  • Manufacturer Catalog
  • Weight
    7.14 lbs
  • Manufacturer Upc Number
    847648018000
  • UPC_NO
    847648018000
  • 2D Drawings
  • Pitch
    5/8 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text