Motion
50ORING SCCL ELITE CONN LINK

IWIS
50ORING SCCL ELITE CONN LINK

O-ring Roller Chain Connecting Link - 50-1 OR / 5/8 in Chain & Pitch, Spring Clip
Mi Item #10741527
MFR #50ORING SCCL ELITE CONN LINK
Price$14.57/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
50ORING SCCL ELITE CONN LINK

O-ring Roller Chain Connecting Link - 50-1 OR / 5/8 in Chain & Pitch, Spring Clip
Mi Item #10741527
MFR #50ORING SCCL ELITE CONN LINK

Mfr description
50ORING SCCL ELITE CONN LINK
  • O-ring chains were originally developed as drive chains for motorcycles, but the technology is also used in standard industrial chains.
  • A vacuum process is used to apply initial lubricant to the chain bearings, which are then sealed with an O-ring.
  • This type of lubrication in combination with a seal means that these chains require no further lubrication throughout their entire service life, so they can be categorised as “low-maintenance”.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.57/pc

Specifications

Dimensions

  • Chain Size & Pitch
    50-1 OR / 5/8 in
  • Link Plate Height
    15.09 mm
  • Link Plate Thickness
    2.00 mm
  • Pin Diameter
    5.09 mm
  • Pin Length
    23.50 mm
  • Pitch
    5/8 in
  • Roller Diameter
    10.16 mm
  • Roller Width
    9.40 mm
  • Weight
    0.04 lbs

Details

  • 2D Drawings
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    50-1 OR / 5/8 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648019908
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    O-Ring
  • UPC_NO
    847648019908
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)