Motion
50SS SCCL ELITE CONN LINK

IWIS
50SS SCCL ELITE CONN LINK

Roller Chain Connecting Link - 50-1 SS / 5/8 in Chain & Pitch, Spring Clip, Stainless Steel Material
Mi Item #10741531
MFR #50SS SCCL ELITE CONN LINK
Price$12.29/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
50SS SCCL ELITE CONN LINK

Roller Chain Connecting Link - 50-1 SS / 5/8 in Chain & Pitch, Spring Clip, Stainless Steel Material
Mi Item #10741531
MFR #50SS SCCL ELITE CONN LINK

Mfr description
50SS SCCL ELITE CONN LINK
  • Elite stainless steel chains are made up of 100% stainless steel components manufactured to the tightest tolerances in the industry to give the maximum wear possible for a stainless steel chain, while also getting the benefits of corrosion resistance provided by all stainless components.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.29/pc

Specifications

Dimensions

  • Chain Size & Pitch
    50-1 SS / 5/8 in
  • Link Plate Height
    15.09 mm
  • Link Plate Thickness
    2.00 mm
  • Pin Diameter
    5.09 mm
  • Pin Length
    21.80 mm
  • Pitch
    5/8 in
  • Roller Diameter
    10.16 mm
  • Roller Width
    9.40 mm
  • Weight
    0.03 lbs
  • Weight per Foot
    0.69 lbs

Details

  • 2D Drawings
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    50-1 SS / 5/8 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648018116
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Stainless Steel
  • Standards Met
    ISO 606
  • UPC_NO
    847648018116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)