Motion
50ZAP 10FT ELITE CHAIN

IWIS
50ZAP 10FT ELITE CHAIN

Roller Chain - Zap Coated Series, 50-1 ZAP / 5/8 in Pitch, Riveted, 1 Strand, Zinc Aluminum Material, 10 ft Length
MI ITEM #10741532
MFR #50ZAP 10FT ELITE CHAIN
List Price$35.10/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
50ZAP 10FT ELITE CHAIN

Roller Chain - Zap Coated Series, 50-1 ZAP / 5/8 in Pitch, Riveted, 1 Strand, Zinc Aluminum Material, 10 ft Length
MI ITEM #10741532
MFR #50ZAP 10FT ELITE CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.10/ft for your price

Overview

Mfr description
50ZAP 10FT ELITE CHAIN
  • The new Zinc-Aluminium Coated chains;ZAP coated chains have the best corrosion protection of all coated chains.
  • The typical lamellar structure of these coatings provide a so-called; barrier effect; and high cathodic corrosion protection without the risk of hydrogen embrittlement.
  • The coating also has a positive effect on friction in the chain bearing.

Specifications

  • Series
    Zap Coated
  • Chain Size & Pitch
    50-1 ZAP / 5/8 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Zinc Aluminum
  • Overall Length
    10 ft
  • Link Plate Height
    15.09 mm
  • Link Plate Thickness
    2.00 mm
  • Pin Diameter
    5.09 mm
  • Pin Length
    21.80 mm
  • Roller Diameter
    10.16 mm
  • Tensile Strength
    28.00 kN
  • Chain Number & Pitch
    50-1 ZAP / 5/8 in
  • Roller Width
    9.40 mm
  • Manufacturer Catalog
  • Weight
    7.14 lbs
  • Manufacturer Upc Number
    847648018048
  • UPC_NO
    847648018048
  • 2D Drawings
  • Pitch
    5/8 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought