Motion
50ZAP SCCL ELITE CONN LINK

IWIS
50ZAP SCCL ELITE CONN LINK

Roller Chain Connecting Link - 50-1 ZAP / 5/8 in Chain & Pitch, Spring Clip, Zinc Aluminum Material
Mi Item #10741534
MFR #50ZAP SCCL ELITE CONN LINK
Price$11.69/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
50ZAP SCCL ELITE CONN LINK

Roller Chain Connecting Link - 50-1 ZAP / 5/8 in Chain & Pitch, Spring Clip, Zinc Aluminum Material
Mi Item #10741534
MFR #50ZAP SCCL ELITE CONN LINK

Mfr description
50ZAP SCCL ELITE CONN LINK
  • The new Zinc-Aluminium Coated chains;ZAP coated chains have the best corrosion protection of all coated chains.
  • The typical lamellar structure of these coatings provide a so-called; barrier effect; and high cathodic corrosion protection without the risk of hydrogen embrittlement.
  • The coating also has a positive effect on friction in the chain bearing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.69/pc

Specifications

Dimensions

  • Chain Size & Pitch
    50-1 ZAP / 5/8 in
  • Link Plate Height
    15.09 mm
  • Link Plate Thickness
    2.00 mm
  • Pin Diameter
    5.09 mm
  • Pin Length
    21.80 mm
  • Pitch
    5/8 in
  • Roller Diameter
    10.16 mm
  • Roller Width
    9.40 mm
  • Tensile Strength
    28.00 kN
  • Weight
    0.03 lbs
  • Weight per Foot
    0.69 lbs

Details

  • 2D Drawings
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    50-1 ZAP / 5/8 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648018208
  • Material
    Zinc Aluminum
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Zap Coated
  • UPC_NO
    847648018208
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)