Motion
60 ORING CPCL ELITE CONN LINK

IWIS
60 ORING CPCL ELITE CONN LINK

O-ring Roller Chain Connecting Link - 60-1 OR / 3/4 in Chain & Pitch, Cottered
Mi Item #10741544
MFR #60 ORING CPCL ELITE CONN LINK
Price$24.97/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
60 ORING CPCL ELITE CONN LINK

O-ring Roller Chain Connecting Link - 60-1 OR / 3/4 in Chain & Pitch, Cottered
Mi Item #10741544
MFR #60 ORING CPCL ELITE CONN LINK

Mfr description
60 ORING CPCL ELITE CONN LINK
  • O-ring chains were originally developed as drive chains for motorcycles, but the technology is also used in standard industrial chains.
  • A vacuum process is used to apply initial lubricant to the chain bearings, which are then sealed with an O-ring.
  • This type of lubrication in combination with a seal means that these chains require no further lubrication throughout their entire service life, so they can be categorised as “low-maintenance”.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.97/pc

Specifications

Dimensions

  • Chain Size & Pitch
    60-1 OR / 3/4 in
  • Link Plate Height
    18.10 mm
  • Link Plate Thickness
    2.40 mm
  • Pin Diameter
    5.96 mm
  • Pin Length
    28.70 mm
  • Pitch
    3/4 in
  • Roller Diameter
    11.91 mm
  • Roller Width
    12.57 mm
  • Weight
    0.06 lbs

Details

  • 2D Drawings
  • Chain Construction
    Cottered
  • Chain Number & Pitch
    60-1 OR / 3/4 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648019915
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    O-Ring
  • UPC_NO
    847648019915
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)