Motion
60 ORING RIV 10FT ELITE CHAIN

IWIS
60 ORING RIV 10FT ELITE CHAIN

O-ring Roller Chain - O-Ring Series, 60-1 OR / 3/4 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #10741545
MFR #60 ORING RIV 10FT ELITE CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
60 ORING RIV 10FT ELITE CHAIN

O-ring Roller Chain - O-Ring Series, 60-1 OR / 3/4 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #10741545
MFR #60 ORING RIV 10FT ELITE CHAIN

Mfr description
60 ORING RIV 10FT ELITE CHAIN
  • O-ring chains were originally developed as drive chains for motorcycles, but the technology is also used in standard industrial chains.
  • A vacuum process is used to apply initial lubricant to the chain bearings, which are then sealed with an O-ring.
  • This type of lubrication in combination with a seal means that these chains require no further lubrication throughout their entire service life, so they can be categorised as “low-maintenance”.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    60-1 OR / 3/4 in
  • Link Plate Height
    18.10 mm
  • Link Plate Thickness
    2.40 mm
  • Overall Length
    10 ft
  • Pin Diameter
    5.96 mm
  • Pin Length
    28.70 mm
  • Pitch
    3/4 in
  • Roller Diameter
    11.91 mm
  • Roller Width
    12.57 mm
  • Weight
    10.17 lbs
  • Weight per Foot
    1.06 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60-1 OR / 3/4 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648019847
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    O-Ring
  • UPC_NO
    847648019847
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)