Motion
60-3 COT 10FT ELITE CHAIN

IWIS
60-3 COT 10FT ELITE CHAIN

Roller Chain - Standard Series, 60-3 / 3/4 in Pitch, Cottered, 3 Strand
MI ITEM #10741564
MFR #60-3 COT 10FT ELITE CHAIN
List Price$101.41/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
60-3 COT 10FT ELITE CHAIN

Roller Chain - Standard Series, 60-3 / 3/4 in Pitch, Cottered, 3 Strand
MI ITEM #10741564
MFR #60-3 COT 10FT ELITE CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$101.41/ft for your price

Overview

Mfr description
60-3 COT 10FT ELITE CHAIN
  • ELITE roller chains are manufactured according to the high requirements of ISO9001, DIN 8187, and ANSI B29.1
  • Due to the application of the most up to date quality control methods and in house testing facilities, Iwis assures the consistent high quality of the ELITE product program.

Specifications

  • Series
    Standard
  • Chain Size & Pitch
    60-3 / 3/4 in
  • Chain Construction
    Cottered
  • Number Of Strands Across
    3
  • Link Plate Height
    18.10 mm
  • Link Plate Thickness
    2.40 mm
  • Pin Diameter
    5.96 mm
  • Pin Length
    72.60 mm
  • Roller Diameter
    11.91 mm
  • Standards Met
    ISO 606 (DIN 8188)
  • Tensile Strength
    115.00 kN
  • Chain Number & Pitch
    60-3 / 3/4 in
  • Roller Width
    12.57 mm
  • Manufacturer Catalog
  • Weight
    29.13 lbs
  • Manufacturer Upc Number
    847648014972
  • UPC_NO
    847648014972
  • Weight per Foot
    3.05 lbs
  • Pitch
    3/4 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought