Motion
60AS RIV 10FT JWIS CHAIN

IWIS
60AS RIV 10FT JWIS CHAIN

Roller Chain - Stainless Steel Series, 60AS / 3/4 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
MI ITEM #10741574
MFR #60AS RIV 10FT JWIS CHAIN
List Price$202.73/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
60AS RIV 10FT JWIS CHAIN

Roller Chain - Stainless Steel Series, 60AS / 3/4 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
MI ITEM #10741574
MFR #60AS RIV 10FT JWIS CHAIN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$202.73/ft for your price

Overview

Mfr description
60AS RIV 10FT JWIS CHAIN
  • “AS” series stainless steel JWIS chains utilize 300 series (AU) sideplates with 600 series (17-4PH) round parts to provide a combination of exceptional corrosion resistance with significantly prolonged wear life over normal stainless steel chains.

Specifications

  • Series
    Stainless Steel
  • Chain Size & Pitch
    60AS / 3/4 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Stainless Steel
  • Overall Length
    10 ft
  • Link Plate Height
    18.10 mm
  • Link Plate Thickness
    2.40 mm
  • Pin Diameter
    5.96 mm
  • Roller Diameter
    11.91 mm
  • Chain Number & Pitch
    60AS / 3/4 in
  • Roller Width
    12.57 mm
  • Manufacturer Catalog
  • Weight
    9.75 lbs
  • Manufacturer Upc Number
    847648216079
  • UPC_NO
    847648216079
  • 2D Drawings
  • Pitch
    3/4 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text