Motion
60H RIV 10FT ELITE CHAIN

IWIS
60H RIV 10FT ELITE CHAIN

Roller Chain - Heavy Series, 60-1 H / 3/4 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #10741578
MFR #60H RIV 10FT ELITE CHAIN
Price$22.65/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
60H RIV 10FT ELITE CHAIN

Roller Chain - Heavy Series, 60-1 H / 3/4 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #10741578
MFR #60H RIV 10FT ELITE CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.65/ft

Specifications

Dimensions

  • Chain Size & Pitch
    60-1 H / 3/4 in
  • Link Plate Height
    18.10 mm
  • Link Plate Thickness
    3.20 mm
  • Overall Length
    10 ft
  • Pin Diameter
    5.96 mm
  • Pin Length
    30.20 mm
  • Pitch
    3/4 in
  • Roller Diameter
    11.91 mm
  • Roller Width
    12.57 mm
  • Weight
    11.55 lbs
  • Weight per Foot
    1.26 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60-1 H / 3/4 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648016082
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Heavy
  • Standards Met
    ISO 606 (DIN 8188)
  • UPC_NO
    847648016082

Overview

Mfr description
60H RIV 10FT ELITE CHAIN
  • H series chains are generally made with the same pin materials as standard roller chains.
  • However, their major advantage is that they provide higher wear resistance and greater tensile strength than standard chains, while retaining virtually the same breaking strength.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought