Motion
60H SCCL ELITE CONN LINK

IWIS
60H SCCL ELITE CONN LINK

Roller Chain Connecting Link - 60-1 H / 3/4 in Chain & Pitch, Spring Clip
MI ITEM #10741580
MFR #60H SCCL ELITE CONN LINK
Price$2.96/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
60H SCCL ELITE CONN LINK

Roller Chain Connecting Link - 60-1 H / 3/4 in Chain & Pitch, Spring Clip
MI ITEM #10741580
MFR #60H SCCL ELITE CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.96/pc

Specifications

Dimensions

  • Chain Size & Pitch
    60-1 H / 3/4 in
  • Link Plate Height
    18.10 mm
  • Link Plate Thickness
    3.20 mm
  • Pin Diameter
    5.96 mm
  • Pin Length
    30.20 mm
  • Pitch
    3/4 in
  • Roller Diameter
    11.91 mm
  • Roller Width
    12.57 mm
  • Weight
    0.06 lbs

Details

  • 2D Drawings
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    60-1 H / 3/4 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648016266
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Heavy
  • Standards Met
    ISO 606 (DIN 8188)
  • UPC_NO
    847648016266

Overview

Mfr description
60H SCCL ELITE CONN LINK
  • H series chains are generally made with the same pin materials as standard roller chains.
  • However, their major advantage is that they provide higher wear resistance and greater tensile strength than standard chains, while retaining virtually the same breaking strength.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought