Motion
60ML M128AML SCCL JWIS CONN LINK

IWIS
60ML M128AML SCCL JWIS CONN LINK

Roller Chain Connecting Link - 60ML / 3/4 in Chain & Pitch, Spring Clip
MI ITEM #10741584
MFR #60ML M128AML SCCL JWIS CONN LINK
List Price$16.41/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
60ML M128AML SCCL JWIS CONN LINK

Roller Chain Connecting Link - 60ML / 3/4 in Chain & Pitch, Spring Clip
MI ITEM #10741584
MFR #60ML M128AML SCCL JWIS CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.41/pc for your price

Overview

Mfr description
60ML M128AML SCCL JWIS CONN LINK
  • The Megalife I series products are suitable for normal chain applications without relubrication at speeds of up to 3 m/s.
  • Under certain conditions, the chains are entirely maintenance-free, can be easily dismantled and can be used in corrosive environments.
  • Using the same range of attachments as iwis' standard conveyor chains, the Megalife chains are fully compatible with the standard products.
  • As well as roller chains, the Megalife I series also includes transfer chain, accumulation chain and grip chain variants.

Specifications

  • Chain Size & Pitch
    60ML / 3/4 in
  • Link Type
    Connecting Link
  • Number Of Strands Across
    1
  • Chain Construction
    Spring Clip
  • Link Plate Height
    18.00 mm
  • Pin Diameter
    5.96 mm
  • Series
    Nickel Plated
  • Standards Met
    ISO 606
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648653034
  • UPC_NO
    847648653034
  • Weight
    0.76 lbs
  • Chain Number & Pitch
    60ML / 3/4 in
  • 2D Drawings
  • Tensile Strength
    41.00 kN
  • Pitch
    3/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text