Motion
60ZAP SCCL ELITE CONN LINK

IWIS
60ZAP SCCL ELITE CONN LINK

Roller Chain Connecting Link - 60-1 ZAP / 3/4 in Chain & Pitch, Spring Clip, Zinc Aluminum Material
MI ITEM #10741598
MFR #60ZAP SCCL ELITE CONN LINK
List Price$13.69/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
60ZAP SCCL ELITE CONN LINK

Roller Chain Connecting Link - 60-1 ZAP / 3/4 in Chain & Pitch, Spring Clip, Zinc Aluminum Material
MI ITEM #10741598
MFR #60ZAP SCCL ELITE CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.69/pc for your price

Overview

Mfr description
60ZAP SCCL ELITE CONN LINK
  • The new Zinc-Aluminium Coated chains;ZAP coated chains have the best corrosion protection of all coated chains.
  • The typical lamellar structure of these coatings provide a so-called; barrier effect; and high cathodic corrosion protection without the risk of hydrogen embrittlement.
  • The coating also has a positive effect on friction in the chain bearing.

Specifications

  • Chain Size & Pitch
    60-1 ZAP / 3/4 in
  • Link Type
    Connecting Link
  • Material
    Zinc Aluminum
  • Number Of Strands Across
    1
  • Chain Construction
    Spring Clip
  • Roller Diameter
    11.91 mm
  • Link Plate Height
    18.10 mm
  • Link Plate Thickness
    2.40 mm
  • Pin Diameter
    5.96 mm
  • Pin Length
    26.90 mm
  • Series
    Zap Coated
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648018215
  • UPC_NO
    847648018215
  • Weight
    0.05 lbs
  • Chain Number & Pitch
    60-1 ZAP / 3/4 in
  • 2D Drawings
  • Tensile Strength
    39.00 kN
  • Pitch
    3/4 in
  • Roller Width
    12.57 mm
  • Weight per Foot
    1.01 lbs
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought