Motion
80 CPCL ELITE 80 CPCL ELITE

IWIS
80 CPCL ELITE 80 CPCL ELITE

Roller Chain Connecting Link - 80-1 / 1 in Chain & Pitch, Cottered
MI ITEM #10741600
MFR #80 CPCL ELITE 80 CPCL ELITE
Price$4.30/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
80 CPCL ELITE 80 CPCL ELITE

Roller Chain Connecting Link - 80-1 / 1 in Chain & Pitch, Cottered
MI ITEM #10741600
MFR #80 CPCL ELITE 80 CPCL ELITE

Mfr description
80 CPCL ELITE 80 CPCL ELITE
  • ELITE roller chains are manufactured according to the high requirements of ISO9001, DIN 8187, and ANSI B29.1
  • Due to the application of the most up to date quality control methods and in house testing facilities, Iwis assures the consistent high quality of the ELITE product program.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.30/pc

Specifications

Dimensions

  • Chain Size & Pitch
    80-1 / 1 in
  • Link Plate Height
    24.13 mm
  • Link Plate Thickness
    3.10 mm
  • Pin Diameter
    7.94 mm
  • Pin Length
    33.50 mm
  • Pitch
    1 in
  • Roller Diameter
    15.88 mm
  • Roller Width
    15.75 mm
  • Tensile Strength
    71.50 kN
  • Weight
    0.12 lbs

Details

  • 2D Drawings
  • Chain Construction
    Cottered
  • Chain Number & Pitch
    80-1 / 1 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648059928
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Standard
  • Standards Met
    ISO 606 (DIN 8188)
  • UPC_NO
    847648059928

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)