Motion
80 HSP 10FT ELITE

IWIS
80 HSP 10FT ELITE

Roller Chain - Heavy Series, 80-1 H.SP / 1 in, Connecting Link, 1 Strand, Steel Material, 10 ft Length
Mi Item #10741601
MFR #80 HSP 10FT ELITE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
80 HSP 10FT ELITE

Roller Chain - Heavy Series, 80-1 H.SP / 1 in, Connecting Link, 1 Strand, Steel Material, 10 ft Length
Mi Item #10741601
MFR #80 HSP 10FT ELITE

Mfr description
80 HSP 10FT ELITE CHAIN
  • Based on years of development, testing, and proven performance, the HSP chain combines a proven chain design with optimum material and metallurgical specifications to provide performance and value unparalled in the marketplace resulting in an increased average tensile strength of 40-60% over standard chains
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    80-1 H.SP / 1 in
  • Inside Width
    0.6200 in, 15.75 mm
  • Link Plate Height
    24.13 mm
  • Link Plate Thickness
    4.00 mm
  • Overall Length
    10 ft
  • Pin Diameter
    7.94 mm
  • Pin Length
    37.40 mm
  • Pitch
    1 in
  • Plate Height
    0.9450 in
  • Roller Diameter
    15.88 mm
  • Roller Width
    15.75 mm
  • Weight
    20.20 lbs
  • Weight per Foot
    2.08 lbs

Details

  • 2D Drawings
  • Application
    Heavy Duty
  • Chain Construction
    Connecting Link
  • Chain Number
    80HSP
  • Chain Number & Pitch
    80-1 H.SP / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    80 HSP 10FT ELITE
  • Manufacturer Upc Number
    847648618927
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Heavy
  • Standards Met
    ISO 606 (DIN 8188)
  • Type
    Roller Chain
  • UPC_NO
    847648618927
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)