Motion
80 ORING CPCL ELITE CONN LINK

IWIS
80 ORING CPCL ELITE CONN LINK

O-ring Roller Chain Connecting Link - 80-1 OR / 1 in Chain & Pitch, Cottered
MI ITEM #10741606
MFR #80 ORING CPCL ELITE CONN LINK
List Price$35.91/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
80 ORING CPCL ELITE CONN LINK

O-ring Roller Chain Connecting Link - 80-1 OR / 1 in Chain & Pitch, Cottered
MI ITEM #10741606
MFR #80 ORING CPCL ELITE CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.91/pc for your price

Overview

Mfr description
80 ORING CPCL ELITE CONN LINK
  • O-ring chains were originally developed as drive chains for motorcycles, but the technology is also used in standard industrial chains.
  • A vacuum process is used to apply initial lubricant to the chain bearings, which are then sealed with an O-ring.
  • This type of lubrication in combination with a seal means that these chains require no further lubrication throughout their entire service life, so they can be categorised as “low-maintenance”.

Specifications

  • Chain Size & Pitch
    80-1 OR / 1 in
  • Link Type
    Connecting Link
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    15.88 mm
  • Link Plate Height
    24.13 mm
  • Link Plate Thickness
    3.10 mm
  • Pin Diameter
    7.94 mm
  • Pin Length
    36.00 mm
  • Series
    O-Ring
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648019922
  • UPC_NO
    847648019922
  • Weight
    0.14 lbs
  • Chain Number & Pitch
    80-1 OR / 1 in
  • 2D Drawings
  • Pitch
    1 in
  • Roller Width
    15.75 mm
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text