Motion
80 RIV 10FT JWIS CHAIN

IWIS
80 RIV 10FT JWIS CHAIN

Roller Chain - Standard Series, 16 A-1 / 1 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #10741608
MFR #80 RIV 10FT JWIS CHAIN
Price$52.85/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
80 RIV 10FT JWIS CHAIN

Roller Chain - Standard Series, 16 A-1 / 1 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #10741608
MFR #80 RIV 10FT JWIS CHAIN

Mfr description
80 RIV 10FT JWIS CHAIN
  • JWIS roller chains are characterized by an above average service life due to excellent wear resistance, high consistency, matchless precision and a considerably higher breaking strength and fatigue strength than required by DIN/ISO standards.
  • All JWIS brand chains are pre-loaded (prestretched) and are provided with a highly efficient initital lubrication.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.85/ft

Specifications

Dimensions

  • Chain Size & Pitch
    16 A-1 / 1 in
  • Link Plate Height
    24.13 mm
  • Overall Length
    10 ft
  • Pin Diameter
    7.94 mm
  • Pitch
    1 in
  • Roller Diameter
    15.88 mm
  • Roller Width
    15.88 mm
  • Tensile Strength
    68.00 kN
  • Weight
    16.95 lbs
  • Weight per Foot
    1.73 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    16 A-1 / 1 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648215751
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ISO 606
  • UPC_NO
    847648215751
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)