Motion
80-2 COT 10FT ELITE CHAIN

IWIS
80-2 COT 10FT ELITE CHAIN

Roller Chain - Standard Series, 80-2 / 1 in Pitch, Cottered, 2 Strand
MI ITEM #10741611
MFR #80-2 COT 10FT ELITE CHAIN
List Price$71.79/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
80-2 COT 10FT ELITE CHAIN

Roller Chain - Standard Series, 80-2 / 1 in Pitch, Cottered, 2 Strand
MI ITEM #10741611
MFR #80-2 COT 10FT ELITE CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.79/ft for your price

Overview

Mfr description
80-2 COT 10FT ELITE CHAIN
  • ELITE roller chains are manufactured according to the high requirements of ISO9001, DIN 8187, and ANSI B29.1
  • Due to the application of the most up to date quality control methods and in house testing facilities, Iwis assures the consistent high quality of the ELITE product program.

Specifications

  • Series
    Standard
  • Chain Size & Pitch
    80-2 / 1 in
  • Chain Construction
    Cottered
  • Number Of Strands Across
    2
  • Link Plate Height
    24.13 mm
  • Link Plate Thickness
    3.10 mm
  • Pin Diameter
    7.94 mm
  • Pin Length
    62.70 mm
  • Roller Diameter
    15.88 mm
  • Standards Met
    ISO 606 (DIN 8188)
  • Tensile Strength
    143.00 kN
  • Chain Number & Pitch
    80-2 / 1 in
  • Roller Width
    15.75 mm
  • Manufacturer Catalog
  • Weight
    34.02 lbs
  • Manufacturer Upc Number
    847648015429
  • UPC_NO
    847648015429
  • Weight per Foot
    3.46 lbs
  • Pitch
    1 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought