Motion
80AS OFFSET LINK JWIS

IWIS
80AS OFFSET LINK JWIS

Roller Chain Offset Link - 80AS Chain & Pitch, Offset Link, Stainless Steel Material
MI ITEM #10741631
MFR #80AS OFFSET LINK JWIS
List Price$103.30/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
80AS OFFSET LINK JWIS

Roller Chain Offset Link - 80AS Chain & Pitch, Offset Link, Stainless Steel Material
MI ITEM #10741631
MFR #80AS OFFSET LINK JWIS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$103.30/pc for your price

Overview

Mfr description
80AS OFFSET LINK JWIS
  • “AS” series stainless steel JWIS chains utilize 300 series (AU) sideplates with 600 series (17-4PH) round parts to provide a combination of exceptional corrosion resistance with significantly prolonged wear life over normal stainless steel chains.

Specifications

  • Chain Size & Pitch
    80AS
  • Link Type
    Offset Link
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Offset Link
  • Series
    Stainless Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648217045
  • UPC_NO
    847648217045
  • Weight
    0.16 lbs
  • Chain Number & Pitch
    80AS
  • 2D Drawings
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text