Motion
80AS RIV 50FT JWIS CHAIN

IWIS
80AS RIV 50FT JWIS CHAIN

Roller Chain - Stainless Steel Series, 80AS Pitch, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #10741633
MFR #80AS RIV 50FT JWIS CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
80AS RIV 50FT JWIS CHAIN

Roller Chain - Stainless Steel Series, 80AS Pitch, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #10741633
MFR #80AS RIV 50FT JWIS CHAIN

Mfr description
80AS RIV 50FT JWIS CHAIN
  • “AS” series stainless steel JWIS chains utilize 300 series (AU) sideplates with 600 series (17-4PH) round parts to provide a combination of exceptional corrosion resistance with significantly prolonged wear life over normal stainless steel chains.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    80AS
  • Overall Length
    10 ft
  • Weight
    84.76 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    80AS
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648215607
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Stainless Steel
  • UPC_NO
    847648215607
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)