Motion
80H COT 10FT ELITE

IWIS
80H COT 10FT ELITE

Roller Chain - Heavy Series, 80-1 H / 1 in Pitch, Cottered, 1 Strand, 10 ft Length
Mi Item #10741635
MFR #80H COT 10FT ELITE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
80H COT 10FT ELITE

Roller Chain - Heavy Series, 80-1 H / 1 in Pitch, Cottered, 1 Strand, 10 ft Length
Mi Item #10741635
MFR #80H COT 10FT ELITE

Mfr description
80H COT 10FT ELITE CHAIN
  • H series chains are generally made with the same pin materials as standard roller chains.
  • However, their major advantage is that they provide higher wear resistance and greater tensile strength than standard chains, while retaining virtually the same breaking strength.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    80-1 H / 1 in
  • Link Plate Height
    24.13 mm
  • Link Plate Thickness
    4.00 mm
  • Overall Length
    10 ft
  • Pin Diameter
    7.94 mm
  • Pin Length
    37.40 mm
  • Pitch
    1 in
  • Roller Diameter
    15.88 mm
  • Roller Width
    15.75 mm
  • Weight
    20.32 lbs
  • Weight per Foot
    2.08 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    80-1 H / 1 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648059935
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Heavy
  • Standards Met
    ISO 606 (DIN 8188)
  • UPC_NO
    847648059935
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)