Motion
80H CPCL ELITE CONN LINK

IWIS
80H CPCL ELITE CONN LINK

Roller Chain Connecting Link - 80-1 H / 1 in Chain & Pitch, Cottered
MI ITEM #10741636
MFR #80H CPCL ELITE CONN LINK
Price$5.81/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
80H CPCL ELITE CONN LINK

Roller Chain Connecting Link - 80-1 H / 1 in Chain & Pitch, Cottered
MI ITEM #10741636
MFR #80H CPCL ELITE CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.81/pc

Specifications

Dimensions

  • Chain Size & Pitch
    80-1 H / 1 in
  • Link Plate Height
    24.13 mm
  • Link Plate Thickness
    4.00 mm
  • Pin Diameter
    7.94 mm
  • Pin Length
    37.40 mm
  • Pitch
    1 in
  • Roller Diameter
    15.88 mm
  • Roller Width
    15.75 mm
  • Weight
    0.15 lbs

Details

  • 2D Drawings
  • Chain Construction
    Cottered
  • Chain Number & Pitch
    80-1 H / 1 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648059942
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Heavy
  • Standards Met
    ISO 606 (DIN 8188)
  • UPC_NO
    847648059942

Overview

Mfr description
80H CPCL ELITE CONN LINK
  • H series chains are generally made with the same pin materials as standard roller chains.
  • However, their major advantage is that they provide higher wear resistance and greater tensile strength than standard chains, while retaining virtually the same breaking strength.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought