Motion
80H RIV 10FT ELITE

IWIS
80H RIV 10FT ELITE

Roller Chain - Heavy Series, 80-1 H / 1 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #10741638
MFR #80H RIV 10FT ELITE
Price$44.06/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
80H RIV 10FT ELITE

Roller Chain - Heavy Series, 80-1 H / 1 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #10741638
MFR #80H RIV 10FT ELITE

Mfr description
80H RIV 10FT ELITE CHAIN
  • H series chains are generally made with the same pin materials as standard roller chains.
  • However, their major advantage is that they provide higher wear resistance and greater tensile strength than standard chains, while retaining virtually the same breaking strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.06/ft

Specifications

Dimensions

  • Chain Size & Pitch
    80-1 H / 1 in
  • Link Plate Height
    24.13 mm
  • Link Plate Thickness
    4.00 mm
  • Overall Length
    10 ft
  • Pin Diameter
    7.94 mm
  • Pin Length
    37.40 mm
  • Pitch
    1 in
  • Roller Diameter
    15.88 mm
  • Roller Width
    15.75 mm
  • Weight
    19.92 lbs
  • Weight per Foot
    2.08 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    80-1 H / 1 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648016112
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Heavy
  • Standards Met
    ISO 606 (DIN 8188)
  • UPC_NO
    847648016112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)