Motion
80H RIV 50FT ELITE

IWIS
80H RIV 50FT ELITE

Roller Chain - Heavy Series, 80-1 H / 1 in Pitch, Riveted, 1 Strand, 50 ft Length
MI ITEM #10741639
MFR #80H RIV 50FT ELITE
List Price$44.06/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
80H RIV 50FT ELITE

Roller Chain - Heavy Series, 80-1 H / 1 in Pitch, Riveted, 1 Strand, 50 ft Length
MI ITEM #10741639
MFR #80H RIV 50FT ELITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.06/ft for your price

Overview

Mfr description
80H RIV 50FT ELITE CHAIN
  • H series chains are generally made with the same pin materials as standard roller chains.
  • However, their major advantage is that they provide higher wear resistance and greater tensile strength than standard chains, while retaining virtually the same breaking strength.

Specifications

  • Series
    Heavy
  • Chain Size & Pitch
    80-1 H / 1 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Overall Length
    50 ft
  • Link Plate Height
    24.13 mm
  • Link Plate Thickness
    4.00 mm
  • Pin Diameter
    7.94 mm
  • Pin Length
    37.40 mm
  • Roller Diameter
    15.88 mm
  • Standards Met
    ISO 606 (DIN 8188)
  • Chain Number & Pitch
    80-1 H / 1 in
  • Roller Width
    15.75 mm
  • Manufacturer Catalog
  • Weight
    99.61 lbs
  • Manufacturer Upc Number
    847648059959
  • UPC_NO
    847648059959
  • Weight per Foot
    2.08 lbs
  • 2D Drawings
  • Pitch
    1 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought