Motion
60BS18H 1-3/16 KWSS

IWIS
60BS18H 1-3/16 KWSS

60BS18H 1-3/16 KWSS
MI ITEM #10741644
MFR #60BS18H 1-3/16 KWSS
List Price$64.21/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
60BS18H 1-3/16 KWSS

60BS18H 1-3/16 KWSS
MI ITEM #10741644
MFR #60BS18H 1-3/16 KWSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.21/pc for your price

Overview

Mfr description
60BS18H 1-3/16" KWSS SPKT

Specifications

  • Chain / Sprocket Type
    Standard Roller
  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Material
    Steel
  • Hardened Teeth
    Hardened Teeth
  • Number Of Hubs
    1
  • Outside Diameter
  • Pitch Type
    Single
  • Tooth Width
    .5000 in
  • Number Of Strands
    1
  • Standards Met
    ANSI
  • Weight
    3.72 lbs
  • UPC_NO
    847648330522
  • Manufacturer Catalog
  • 2D Drawings
  • Hub Style
    B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text