Motion
80NP OFFSET ELITE

IWIS
80NP OFFSET ELITE

Roller Chain Offset Link - 80-1 NP / 1 in Chain & Pitch, Offset Link, Nickel Plated Material
MI ITEM #10741645
MFR #80NP OFFSET ELITE
List Price$23.89/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
80NP OFFSET ELITE

Roller Chain Offset Link - 80-1 NP / 1 in Chain & Pitch, Offset Link, Nickel Plated Material
MI ITEM #10741645
MFR #80NP OFFSET ELITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.89/pc for your price

Overview

Mfr description
80NP OFFSET ELITE
  • Elite Nickel Plated chains are built to the same tight tolerances and premium materials as our standard ANSI and BS chains, with the added benefit of an electroless nickel plating to provide corrosion resistance

Specifications

  • Chain Size & Pitch
    80-1 NP / 1 in
  • Link Type
    Offset Link
  • Material
    Nickel Plated
  • Number Of Strands Across
    1
  • Chain Construction
    Offset Link
  • Roller Diameter
    15.88 mm
  • Link Plate Height
    24.13 mm
  • Pin Diameter
    7.94 mm
  • Pin Length
    33.50 mm
  • Series
    Nickel Plated
  • Standards Met
    ISO 606
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648018338
  • UPC_NO
    847648018338
  • Weight
    0.20 lbs
  • Chain Number & Pitch
    80-1 NP / 1 in
  • 2D Drawings
  • Pitch
    1 in
  • Roller Width
    15.75 mm
  • Weight per Foot
    1.75 lbs
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text